FESTO
FESTO
VOFC-L-M32C-MC-G12-1UK4-EX4ME NR. 562880
FESTO FESTO
Description
VOFC-L-M32C-MC-G12-1UK4-EX4ME ; SOLENOID VALVE
Solenoid Valve; 1/2" G; 3 Port - 3 Way; 2 Position; 24 VAC/VDC; Pneumatic; Solenoid - Air Pilot/Spring Return; 116 PSI; Buna-N; Aluminum
Part #
VOFC-L-M32C-MC-G12-1UK4-EX4ME NR. 562880
BDI #
20210828
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VOFC-L-M32C-MC-G12-1UK4-EX4ME-NR-562880/p/20210828
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
1.33
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VAC/VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
29 To 116 PSI
Operating Temperature Range
-13 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Normally Closed | Mechanical Spring | Internal/External Pilot | Cable Connector | Encapsulation/Enhanced Security
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
562880
Weight / LBS
2.668
Long Description
Solenoid Valve; 1/2" G; 3 Port - 3 Way; 2 Position; 24 VAC/VDC; Pneumatic; Solenoid - Air Pilot/Spring Return; 116 PSI; Buna-N; Aluminum
Overall Height
6.535 Inch | 166 Millimeter
Overall Width
2.008 Inch | 51 Millimeter
Overall Length
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh