

SMC
SMC
VP342K-4YOD1-02FA
SMC SMC
Description
VP342K-4YOD1-02FA
Poppet Solenoid Valve; 1/4" G; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 50 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP342K-4YOD1-02FA
BDI #
21914979
Details
10960.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP342K-4YOD1-02FA/p/21914979
Your Price
RSD 10,960.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
220-230/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
29 to 145 PSI
Operating Temperature Range
50 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1 Cv Factor | Body Ported | Internal Pilot | High Pressure | Standard | DIN Terminal Without Connector | Without Light and Surge Voltage Suppressor | Push Turn Locking Slotted
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.39904
Long Description
Poppet Solenoid Valve; 1/4" G; 3 Port | 3 Way; 2 Position; 220-230/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 50 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
1.063 Inch | 27 Millimeter
Overall Length
4.449 Inch | 113 Millimeter
Overall Height
3.268 Inch | 83 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh