https://www.bdiexpress.com/medias/INDSMCVALVEX-VP7-6-FGS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMzF8aW1hZ2UvanBlZ3xhRGsxTDJnMFppOHhNRFl3TmpNM01EUTFOVFU0TWk5SlRrUlRUVU5XUVV4V1JWaGZWbEEzWHpaZlJrZFRYek13TUhnek1EQXVhbkJufDc1ZDljNjA0NmY2OTJkMjlhYzg5ZDAwMTk3MjhlNmZjMzA4ZjQ0NWRjZTlkZWU1M2VkNTFhMTk1MjNiMDBlOWU
https://www.bdiexpress.com/medias/INDSMCVALVEX-VP7-6-FGS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMzF8aW1hZ2UvanBlZ3xhRGsxTDJnMFppOHhNRFl3TmpNM01EUTFOVFU0TWk5SlRrUlRUVU5XUVV4V1JWaGZWbEEzWHpaZlJrZFRYek13TUhnek1EQXVhbkJufDc1ZDljNjA0NmY2OTJkMjlhYzg5ZDAwMTk3MjhlNmZjMzA4ZjQ0NWRjZTlkZWU1M2VkNTFhMTk1MjNiMDBlOWU
SMC
SMC
VP7-6-FG-S-9-X26(AC115V)
SMC SMC
Description
VP7-6-FG-S-9-X26(AC115V) ; VP7-6 SOL VALVE 4/5 PORT
Solenoid Valve; 5 Port | 4 Way; 2 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Part #
VP7-6-FG-S-9-X26(AC115V)
BDI #
18600705
Details
180.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VP7-6-FG-S-9-X26(AC115V)/p/18600705
Your Price
$ 180.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.534
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
115 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
22 To 130 PSI
Operating Temperature Range
32 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.16845
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 130 PSI; 32 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
3.917 Inch | 99.5 Millimeter
Overall Length
5.551 Inch | 141 Millimeter
Overall Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

