Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VS7-8-FIG-D-9ZA04T(AC220V) https://www.bdiexpress.com/medias/INDSMCVALVEX-VS7-8-FHG-D-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3OXxpbWFnZS9qcGVnfGFEVTVMMmhrWkM4eE1Ea3dPRE01TnpjMk5EWXpPQzlKVGtSVFRVTldRVXhXUlZoZlZsTTNYemhmUmtoSFgwUmZRbE5GWHpNd01IZ3pNREF1YW5CbnxlODkyN2U1M2UwOGY2MDhlZmYxZTczZDNhNzUwMTAwNTU1ODQyZWNkYjUyODY2NzU0ZTE2N2Y4YTBiMTE4ZGJl
18603008 Hydraulic and Pneumatic Valves 

SMC SMC

VS7-8-FIG-D-9ZA04T(AC220V)

Description

VS7-8-FIG-D-9ZA04T(AC220V) ; VS7-8 SOL VALVE 4/5 PORT

Solenoid Valve; 1/2" FNPTF Port; 5 Port | 4 Way; 3 Position; 220 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal

Part #

VS7-8-FIG-D-9ZA04T(AC220V)

BDI #
18603008

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.571
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Side Ported | Indicator Light with Surge Voltage Suppressor | In/Pressure Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.46125
Long Description
Solenoid Valve; 1/2" FNPTF Port; 5 Port | 4 Way; 3 Position; 220 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Overall Length
9.173 Inch | 233 Millimeter
Overall Width
2.953 Inch | 75 Millimeter
Overall Height
6.102 Inch | 155 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh