Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VSNC-FC-M52-MD-G14-FN ; 577267 https://www.bdiexpress.com/medias/INDFESVALVEXX-VSNC-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYyMXxpbWFnZS9qcGVnfGFEVTVMMmd3Tmk4NU56TTROalF3TURZME5UUXlMbXB3Wnd8M2Y1MzM1NWRiZTJlMDllNzhkYzZmNGRhNGU0ZDIzNTM1ZDhkODU3ZGNmNmM3OGM3N2NiNjFlYjhhYTBhNmYyNA
20211262 Hydraulic and Pneumatic Valves 

FESTO FESTO

VSNC-FC-M52-MD-G14-FN ; 577267

Description

VSNC-FC-M52-MD-G14-FN NR. 577267

Spool Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; -4 To 140 Deg F; NBR Seal; Aluminum

Part #

VSNC-FC-M52-MD-G14-FN NR. 577267

BDI #
20211262

Details

10817.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 10,817.00 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.485
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
36 To 145 PSI
Operating Temperature Range
-4 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Spool Valve; 1/4" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; -4 To 140 Deg F; NBR Seal; Aluminum
Overall Width
1.315 Inch | 33.4 Millimeter
Overall Length
6.496 Inch | 165 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh