https://www.bdiexpress.com/medias/INDFESVALVEXX-20210334-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0MnxpbWFnZS9qcGVnfGFHWTJMMmd4T0M4eE1EazNNakl5TlRnek1EazBNaTlKVGtSR1JWTldRVXhXUlZoWVh6SXdNakV3TXpNMFh6TXdNSGd6TURBdWFuQm58MDhkMWQ4NzIzZjM5MmEyM2JhY2Y2YjhiOTQ2NTYwMmNmNTM3YTg0NzM3OTVjNTg0MGQ4NjYzYmY2NzYwZjUwMg
https://www.bdiexpress.com/medias/INDFESVALVEXX-20210334-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0MnxpbWFnZS9qcGVnfGFHWTJMMmd4T0M4eE1EazNNakl5TlRnek1EazBNaTlKVGtSR1JWTldRVXhXUlZoWVh6SXdNakV3TXpNMFh6TXdNSGd6TURBdWFuQm58MDhkMWQ4NzIzZjM5MmEyM2JhY2Y2YjhiOTQ2NTYwMmNmNTM3YTg0NzM3OTVjNTg0MGQ4NjYzYmY2NzYwZjUwMg
FESTO
FESTO
VSVA-B-B52-ZD-A1-1T1L ; 539156
FESTO FESTO
Description
VSVA-B-B52-ZD-A1-1T1L ; 539156 ; AIR SOLENOID VALVE
Solenoid Valve; 26 MM Tubing OD; 5 Port - 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot/Solenoid - Air Pilot Return; 145 PSI; Buna-N | HNBR | FPM; Aluminum - Nylon
Part #
539156
BDI #
20210334
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VSVA-B-B52-ZD-A1-1T1L-;-539156/p/20210334
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.303
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
26 MM Tubing OD
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N | HNBR | FPM
Body Material
Aluminum | Nylon
Inch - Metric
Metric
Other Features
Bistable | External Pilot | Non-Detenting/Detenting Manual Override | Pin Electrical Connection | LED Display
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.festo.com
Manufacturer Internal Number
539156
Weight / LBS
0.608
Long Description
Solenoid Valve; 26 MM Tubing OD; 5 Port - 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot/Solenoid - Air Pilot Return; 145 PSI; Buna-N | HNBR | FPM; Aluminum - Nylon
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


