https://www.bdiexpress.com/medias/INDSMCVALVEX-VT307-DO-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5N3xpbWFnZS9qcGVnfGFEZ3dMMmd3TUM4eE1Ea3hNVFkyTXpNMU56azRNaTlKVGtSVFRVTldRVXhXUlZoZlZsUXpNRGRmUkU5ZlFsTkZYek13TUhnek1EQXVhbkJufGE2ZDUzZTVjMTFhZTkyOTEyOWIzNDgxMWU0Y2U0NzJmNDdhNTgzYjZkZGRiZDU2YWIzYjFkNmIzYWI3ZDMxOWQ
https://www.bdiexpress.com/medias/INDSMCVALVEX-VT307-DO-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5N3xpbWFnZS9qcGVnfGFEZ3dMMmd3TUM4eE1Ea3hNVFkyTXpNMU56azRNaTlKVGtSVFRVTldRVXhXUlZoZlZsUXpNRGRmUkU5ZlFsTkZYek13TUhnek1EQXVhbkJufGE2ZDUzZTVjMTFhZTkyOTEyOWIzNDgxMWU0Y2U0NzJmNDdhNTgzYjZkZGRiZDU2YWIzYjFkNmIzYWI3ZDMxOWQ
SMC
SMC
VT307-4DO1-02F-Q
SMC SMC
Description
VT307-4DO1-02F-Q
Poppet Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
VT307-4DO1-02F-Q
BDI #
17880117
Details
4650.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VT307-4DO1-02F-Q/p/17880117
Your Price
RSD 4,650.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.17
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.19 - 0.17 - 0.17 - 0.18 Cv Factor | Body Ported | Standard Type
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.37478
Long Description
Poppet Valve; 1/4" G Port; 3 Port | 3 Way; 2 Position; 220 VAC; Pneumatic; Solenoid | Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Width
1.161 Inch | 29.5 Millimeter
Overall Height
2.213 Inch | 56.2 Millimeter
Overall Length
2.291 Inch | 58.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

