20211160
Hydraulic and Pneumatic Valves
FESTO
FESTO
VUVS-L25-M32C-MD-G14-F8-1C1 ; 575477
FESTO FESTO
Description
VUVS-L25-M32C-MD-G14-F8-1C1 NR. 575477 ; AIR SOLENOID VALVE
Spool Valve; 1/4" G Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Pneumatic Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
Part #
575477
BDI #
20211160
Details
213.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VUVS-L25-M32C-MD-G14-F8-1C1-;-575477/p/20211160
Your Price
$ 213.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.317
EAN
0000040141605
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" G
Number of Ports/Way
3 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Pneumatic Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
36 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.festo.com
Long Description
Spool Valve; 1/4" G Port; 3 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Pneumatic Spring Return; 145 PSI; 14 To 140 Deg F; NBR Seal; Aluminum
Overall Length
5.091 Inch | 129.32 Millimeter
Overall Height
2.252 Inch | 57.2 Millimeter
Overall Width
1.043 Inch | 26.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh