FESTO
FESTO
VUWS-L20-B52-G18 ; 575684
FESTO FESTO
Description
VUWS-L20-B52-G18 NR. 575684
Spool Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum
Part #
VUWS-L20-B52-G18 NR. 575684
BDI #
20200999
Details
7166.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VUWS-L20-B52-G18-;-575684/p/20200999
Your Price
RSD 7,166.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141608
Weight / Kilogram
0.227
EAN
0000040141603
Product Group - BDI
F02352
Valve Type
Spool
Port Type
1/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Air | Air Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-13 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
HNBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool
Manufacturer URL
https://www.festo.com
Long Description
Spool Valve; 1/8" G Port; 5 Port | 4 Way; 2 Position; Pneumatic; Air | Air Return; 145 PSI; 14 To 140 Deg F; HNBR Seal; Aluminum
Overall Length
4.228 Inch | 107.4 Millimeter
Overall Width
0.831 Inch | 21.1 Millimeter
Overall Height
1.591 Inch | 40.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh