Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX214FGAXB https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-D-XB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1NnxpbWFnZS9qcGVnfGFHTmtMMmcyWWk4eE1EYzNNamMyTkRrMU1EVTFPQzlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMFJmV0VKZk16QXdlRE13TUM1cWNHY3w2YTYwZjM4MTVkY2Y5YzAyMzEwNTEzMTYwOTBhMTUzMDFkYjdmY2ZjYjBlOGU3ZWE5MzMxNDYyYTc1YTVjYmYz
17891445 Hydraulic and Pneumatic Valves 

SMC SMC

VX214FGAXB

Description

VX214FGAXB

Poppet Valve; 1/4" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass

Part #

VX214FGAXB

BDI #
17891445

Details

6480.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 6,480.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.302
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
101.325 KPa
Operating Pressure Range
0.1 Pa-abs To 101.325 KPa
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
0.62 Cv Factor | 5MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | With Bracket | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
5.07063
Long Description
Poppet Valve; 1/4" G Port; 2 Port | 2 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass
Overall Width
1.811 Inch | 46 Millimeter
Overall Height
3.681 Inch | 93.5 Millimeter
Overall Length
3.327 Inch | 84.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh