SMC
SMC
VX214HZ1FA
SMC SMC
Description
VX214HZ1FA ; NC VALVE
Poppet Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; 48 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Stainless Steel
Part #
VX214HZ1FA
BDI #
17891343
Details
99.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX214HZ1FA/p/17891343
Your Price
$ 99.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.336
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48 VAC
Media
Pneumatic
Maximum Pressure
101.325 KPa
Operating Pressure Range
0.1 Pa-abs To 101.325 KPa
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.23 Cv Factor | 2MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | DIN Terminal | With Surge Voltage Suppressor | Size 1 | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.73854
Long Description
Poppet Valve; 1/8" G Port; 2 Port | 2 Way; 2 Position; 48 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Stainless Steel
Overall Width
1.181 Inch | 30 Millimeter
Overall Height
3.445 Inch | 87.5 Millimeter
Overall Length
3.327 Inch | 84.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


