

SMC
SMC
VX220EZ1JB
SMC SMC
Description
VX220EZ1JB ; NC VALVE
Poppet Solenoid Valve; 3/8" NPT; 2 Port | 2 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 22 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Part #
VX220EZ1JB
BDI #
18197425
Details
55.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX220EZ1JB/p/18197425
Your Price
$ 55.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/8" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
22 PSI
Operating Pressure Range
0 To 22 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.08 Cv Factor | 7MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.816
Long Description
Poppet Solenoid Valve; 3/8" NPT; 2 Port | 2 Way; 2 Position; 12 VDC; Pneumatic; Solenoid | Spring Return; 22 PSI; 14 To 140 Deg F; Buna-N Seal; Aluminum
Overall Length
3.524 Inch | 89.5 Millimeter
Overall Height
3.976 Inch | 101 Millimeter
Overall Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh