https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-DT-VX222AGAXB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwNXxpbWFnZS9qcGVnfGFHVTVMMmd6TVM4eE1Ea3dPVFV6TmpjeE5EYzRNaTlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMFJVWDFaWU1qSXlRVWRCV0VKZk16QXdlRE13TUM1cWNHY3xmOTA2ZTQ0ZDI0YTg5OWRkYzU3ZTJkNGRkMjFmZTJhZGJjM2NmZDQyNDkzZjZiNWYxMGNjZjM3YWUxNzZiMmIw
https://www.bdiexpress.com/medias/INDSMCVALVEX-VX2-DT-VX222AGAXB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwNXxpbWFnZS9qcGVnfGFHVTVMMmd6TVM4eE1Ea3dPVFV6TmpjeE5EYzRNaTlKVGtSVFRVTldRVXhXUlZoZlZsZ3lYMFJVWDFaWU1qSXlRVWRCV0VKZk16QXdlRE13TUM1cWNHY3xmOTA2ZTQ0ZDI0YTg5OWRkYzU3ZTJkNGRkMjFmZTJhZGJjM2NmZDQyNDkzZjZiNWYxMGNjZjM3YWUxNzZiMmIw
SMC
SMC
VX222ALAXB
SMC SMC
Description
VX222ALAXB
Poppet Solenoid Valve; 1/4" G; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VX222ALAXB
BDI #
21915257
Details
6070.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX222ALAXB/p/21915257
Your Price
RSD 6,070.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50-60 VAC
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2 | With Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.08
Long Description
Poppet Solenoid Valve; 1/4" G; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Hydraulic; Solenoid | Spring Return; 145 PSI; 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
3.524 Inch | 89.5 Millimeter
Overall Width
2.205 Inch | 56 Millimeter
Overall Height
4.193 Inch | 106.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


