

SMC
SMC
VX230HL
SMC SMC
Description
VX230HL
Poppet Solenoid Valve; 10 MM Tubing OD; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Part #
VX230HL
BDI #
21915267
Details
4720.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VX230HL/p/21915267
Your Price
RSD 4,720.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
10 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
230/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.7 Cv Factor | 5MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 3 | With Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.08
Long Description
Poppet Solenoid Valve; 10 MM Tubing OD; 2 Port | 2 Way; 2 Position; 230/50-60 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 14 To 140 Deg F; Buna-N Seal; Plastic
Overall Height
4.291 Inch | 109 Millimeter
Overall Width
2.638 Inch | 67 Millimeter
Overall Length
3.957 Inch | 100.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh