Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VX234CCB https://www.bdiexpress.com/medias/MFRSMCVALVEX-18197611-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwMnxpbWFnZS9qcGVnfGFHRXhMMmhpWmk4eE1Ea3hNREV5TnpZMU1qZzVOQzlOUmxKVFRVTldRVXhXUlZoZk1UZ3hPVGMyTVRGZk16QXdlRE13TUM1cWNHY3xhY2RiYmEwYTM1NjA3NGI2NGJhMTZkYzQ3NjBjNjczYjY4MDZlMzQ4NWNkZWNhYWFmMjk5MzZjZGJjZTA5MmE4
18197611 Hydraulic and Pneumatic Valves 

SMC SMC

VX234CCB

Description

VX234CCB

Poppet Solenoid Valve; 1/4" NPT; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass

Part #

VX234CCB

BDI #
18197611

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/4" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
101.325 KPa
Operating Pressure Range
0.1 Pa-abs To 101.325 KPa
Operating Temperature Range
34 To 140 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
2.21 Cv Factor | 10MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 3
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.279
Long Description
Poppet Solenoid Valve; 1/4" NPT; 2 Port | 2 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid | Spring Return; 101.325 KPa; 34 To 140 Deg F; Viton Seal; Brass
Overall Height
3.11 Inch | 79 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
2.343 Inch | 59.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh