Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WDGV150S https://www.bdiexpress.com/medias/INDDVCVALVEX-WDGV150S-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MzB8aW1hZ2UvanBlZ3xhR00zTDJoaVl5ODVOamMxT0Rrd05qZzRNRE13TG1wd1p3fDk3YzE3ZTFiOTJhZDVkNzJjY2Q4NTY3ZGJmNTcxMzY0ZjYyYmFlMDA2MjExMzdkODQ5N2QwM2Q2M2QyODI1Mjk
19305134 Hydraulic and Pneumatic Valves 

DIXON VALVE DIXON VALVE

WDGV150S

Description

WDGV150S

Gate Valve; 1-1/2" FNPT | 1-1/2" MNPSH Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Wheel; 300 PSI; 0 To 70 Deg F; Brass

Part #

WDGV150S

BDI #
19305134

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141613
Weight / Kilogram
8.62
Product Group - BDI
F02352
Valve Type
Gate
Port Type
1-1/2" FNPT | 1-1/2" MNPSH
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Wheel
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
0 To 300 PSI
Operating Temperature Range
0 To 70 Deg F
Body Material
Brass
Inch - Metric
Inch
Other Features
Red Iron Hand Wheel | With Cap and Chain | Non-Rising Stem Wedge Disc
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Gate
Manufacturer URL
Manufacturer Item Number
WDGV150S
Weight / LBS
19
Long Description
Gate Valve; 1-1/2" FNPT | 1-1/2" MNPSH Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Wheel; 300 PSI; 0 To 70 Deg F; Brass
Overall Length
3.766 Inch | 95.656 Millimeter
Overall Height
6.375 Inch | 161.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh