Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WT8551A018MSDC120/DC https://www.bdiexpress.com/medias/INDASVVALVEX-8551A018-SC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzN3xpbWFnZS9qcGVnfGFEVXpMMmhtTmk4eE1EYzJPVGc0T0Rnek56WTJNaTlKVGtSQlUxWldRVXhXUlZoZk9EVTFNVUV3TVRoZlUwTmZNekF3ZURNd01DNXFjR2N8NDQ4ODJkMzFlNTg4ZmNhODUyMTkzMzA0YWEyMzFiN2I0MTNlNTQxMzE0YjhmMDJlYmExOTQ0MjBjNDk3NzcyNQ
20715948 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

WT8551A018MSDC120/DC

Description

WT8551A018MSDC120/DC SOLENOID VALVE ; 1/4"X1/4" 4WAY ALUM 6.9W

Valve; Solenoid; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 120 VDC; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 150 PSI; 5 To 77 Deg F; Buna-N - Polyurethane Seal; Aluminum

Part #

WT8551A018MSDC120/DC

BDI #
20715948

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Voltage
120 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
5 To 77 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Watertight Enclosure | Screw Type Manual Operator | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.73
Long Description
Valve; Solenoid; 1/4" FNPT Port; 5 Port - 4 Way; 2 Position; Pneumatic; 120 VDC; Solenoid - Air Pilot - Manual/Solenoid - Air Pilot - Manual Return; 150 PSI; 5 To 77 Deg F; Buna-N - Polyurethane Seal; Aluminum
Overall Width
1.772 Inch | 45 Millimeter
Overall Length
8.268 Inch | 210 Millimeter
Overall Height
1.083 Inch | 27.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh