https://www.bdiexpress.com/medias/INDASVVALVEX-8030G017-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzB8aW1hZ2UvanBlZ3xhRFUzTDJobU1TOHhNRGM1TnpjMk1URXpORFl5TWk5SlRrUkJVMVpXUVV4V1JWaGZPREF6TUVjd01UZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw1ZTZhNzIyZGY3ZmFlNTFkMWU3ZThkOTYxNzU1ZWJiZjAxOTlhYTc2MjQyODMxYmY1ZGFhZTIwYmE0ODY1Mzc3
https://www.bdiexpress.com/medias/INDASVVALVEX-8030G017-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzB8aW1hZ2UvanBlZ3xhRFUzTDJobU1TOHhNRGM1TnpjMk1URXpORFl5TWk5SlRrUkJVMVpXUVV4V1JWaGZPREF6TUVjd01UZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw1ZTZhNzIyZGY3ZmFlNTFkMWU3ZThkOTYxNzU1ZWJiZjAxOTlhYTc2MjQyODMxYmY1ZGFhZTIwYmE0ODY1Mzc3
ASCO VALVE
ASCO VALVE
X8030G017/13244AC600/60
ASCO VALVE ASCO VALVE
Description
X8030G017/13244AC600/60 SOLENOID VALVE
Solenoid Shutoff Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 600/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 15 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
X8030G017/13244AC600/60
BDI #
20715992
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/X8030G017-13244AC600-60/p/20715992
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
600/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
2.8 Cv Factor | 7/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Special Construction Varies With TPL Number
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Shutoff Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; 600/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; 15 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Width
2.06 Inch | 52.324 Millimeter
Overall Height
4.31 Inch | 109.474 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


