CONTINENTAL
CONTINENTAL
PC200M SKIT 480V/3PH
CONTINENTAL CONTINENTAL
Description
PC200M SKIT 480V/3PH CRIMPER KIT ; W/DIES & CABINET
Crimper Kit; 480VAC Voltage; 3 Phase
Part #
PC200M SKIT 480V/3PH
BDI #
25195579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/General-Industrial-Products/PC200M-SKIT-480V-3PH/p/25195579
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
20121414
Weight / Kilogram
0
Product Group - BDI
F02196
Harmonized Tariff Code
8466.20.80.35
Noun
Kit
Keyword String
Crimper
Manufacturer URL
https://www.continental.com
Product Detail
Crimper Kit
Product Specification
480VAC Voltage; 3 Phase
Long Description
Crimper Kit; 480VAC Voltage; 3 Phase