Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PF-PI-10 https://www.bdiexpress.com/medias/INDU-S-FILMXX-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OHxpbWFnZS9qcGVnfGFHWXpMMmd3TXk4eE1EYzJOVGcwTXpBek9ESXpPQzlKVGtSVkxWTmZSa2xNVFZoWVgxQk1Yek13TUhnek1EQXVhbkJufDM5NDNiZDcyMmMyN2IxNjk5OTJmYTc1NjA1YTM1YzRiZDNjMzYwYzY4ZDRhZmM4YTIwNmM5ZmUzMDRjZmMzOTk
23752540 General Industrial Products 

USA SEALING USA SEALING

PF-PI-10

Description

PF-PI-10 12" W X 0.001" THK X 12" L ; POLYIMIDE PLASTIC FILM

Polyimide Plastic Film With Adhesive, 0.001" Thick X 12" Width X 12" Length, Polyimide is an Outstanding Electrical Insulator and Maintains Performance at Extreme Temperatures, Used In Electronic and Semiconductor Applications

Part #

PF-PI-10

BDI #
23752540

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
USA SEALING HTTPS://USASEALING.COM
Minimum Buy Quantity
N/A
UNSPSC
13111200
Weight / Kilogram
0.045
EAN
0193005347888
Product Group - BDI
R00104
Noun
Film
Manufacturer URL
https://usasealing.com
Product Detail
Film
Product Specification
Polyimide Plastic Film With Adhesive, 0.001" Thick X 12" Width X 12" Length
Long Description
Polyimide Plastic Film With Adhesive, 0.001" Thick X 12" Width X 12" Length, Polyimide is an Outstanding Electrical Insulator and Maintains Performance at Extreme Temperatures, Used In Electronic and Semiconductor Applications