![SPB12](/medias/INDTHOPRCXXX-LB-SPB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjF8aW1hZ2UvanBlZ3xhR1kyTDJnMFpDOHhNRFEzT1RBM09UUTRPVFUyTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFCQ01UWmZNekF3ZURNd01DNXFjR2N8Y2VmOTQwZDkxYzg1ZjRiNzBkNjNhOTlhNWRiMWVhNTVlZWRhNTIwZDc0ODgxYzkxOTRjMzQ5M2RiZmNhZWM2NQ)
![SPB12](/medias/INDTHOPRCXXX-LB-SPB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjF8aW1hZ2UvanBlZ3xhR1kyTDJnMFpDOHhNRFEzT1RBM09UUTRPVFUyTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFCQ01UWmZNekF3ZURNd01DNXFjR2N8Y2VmOTQwZDkxYzg1ZjRiNzBkNjNhOTlhNWRiMWVhNTVlZWRhNTIwZDc0ODgxYzkxOTRjMzQ5M2RiZmNhZWM2NQ)
THOMSON
THOMSON
SPB12
THOMSON THOMSON
Description
SPB12 PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; SUPER-12-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
SPB12
BDI #
853999
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/SPB12/p/853999
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.272
EAN
0662486101932
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SUPER-12-DD
Self Aligning
Yes
Inch - Metric
Inch
Other Features
No.8 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPB12
Weight / LBS
0.6
Long Description
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; SUPER-12-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 61 Millimeter
Base to Center Height
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh