https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ST-1000W-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NHxpbWFnZS9qcGVnfGFEbG1MMmd6WWk4eE1EUTNPVEF5TXpRNE9UQTFOQzlKVGtSVVNFOVFVa05ZV0ZoZk5qQkRYMU5VWHpFd01EQlhYek13TUhnek1EQXVhbkJufDUyMmJlNDBlMDEwZTU2NmNiOGM0NTE0YmFmMTc4NjJiNTA2ZGNmMTM5YTFlOGQ1MGJkYmI0Nzk1NjdkNTU5NWI
THOMSON
THOMSON
1/2 L SS RL
THOMSON THOMSON
Description
1/2 L SS RL SHAFT ; 1/2" DIA CLASS L STAINLESS STEEL 60 CASE
Rail; Solid Round; Random Length; 1/2" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class L
Part #
1/2 L SS RL
BDI #
843251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/1-2-L-SS-RL/p/843251
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
4.45
EAN
0662486354154
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
L
Length Type
Random
Material
Stainless Steel
Drilled Hole Size
None
Inch - Metric
Inch
Other Features
Corrosion Resistant
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1/2 L SS RL
Weight / LBS
9.79
Long Description
Rail; Solid Round; Random Length; 1/2" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class L
Drilled Hole Spacing
0 Inch | 0 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Shaft Length
178 Inch | 4,521.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh