3/4 L CTL X 29.25
Description
3/4 L CTL X 29.25 LINEAR SHAFT
Part # 3/4 L CTL X 29.25
BDI # 27279203
Features
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H7
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Chromium Plated | Chamfer
Shaft Length - Inch:
7.874
30MM SS CTL X 15.85IN 440C
Description
30MM SS CTL X 15.85IN 440C SHAFTING
Part # 30MM SS CTL X 15.85IN 440C
BDI # 25162032