https://www.bdiexpress.com/medias/INDXXXXXXXXX-SRND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzN3xpbWFnZS9qcGVnfGFEWTNMMmhsT0M4eE1EVXdOelV6T1RFeU1ERTFPQzlKVGtSWVdGaFlXRmhZV0ZoZlUxSk9SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xkZjY4MjI3Y2U3Yjk1NTE1MGI0ODg0NjM4YTllOGQ3NThkMGQ5ZWJiZjRlZGIwNjRjZDBjNjE4ZDM1NzYyMjA5
THOMSON
THOMSON
3/4 L CTL X 29.25
THOMSON THOMSON
Description
3/4 L CTL X 29.25 LINEAR SHAFT
Round Shafting; 3/4" Diameter; 29-1/4" Length; Steel; Not Predrilled; Solid
Part #
3/4 L CTL X 29.25
BDI #
27279203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/3-4-L-CTL-X-29-25/p/27279203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30266701
Weight / Kilogram
0
Product Group - BDI
L00280
Harmonized Tariff Code
8483.10.50.00
Noun
Shafting
Keyword String
Round
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Round Shafting
Product Specification
3/4" Diameter; 29-1/4" Length; Steel; Not Predrilled; Solid
Long Description
Round Shafting; 3/4" Diameter; 29-1/4" Length; Steel; Not Predrilled; Solid