https://www.bdiexpress.com/medias/INDXXXXXXXXX-25144757-300X300.jpg?context=bWFzdGVyfHJvb3R8NzU5MnxpbWFnZS9qcGVnfGFETTRMMmcxWVM4eE1ERTBNVFk1TlRrMk56STJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhORFEzTlRkZk16QXdXRE13TUM1cWNHY3w5YjRiMWQyMmRmYTU4YzI1OGY1Y2VmZmNlZTMyNjU2MGYyZWM0M2Y0YmQwYjlhMTFjNzE5MWU1MGE2NDIwMTlm
THOMSON
THOMSON
3/8 L CTL X 8.94IN
THOMSON THOMSON
Description
3/8 L CTL X 8.94IN SHAFT
Round Shafting; Solid; 3/8" Shaft Diameter; 8.94" Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Part #
3/8 L CTL X 8.94IN
BDI #
25135017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/3-8-L-CTL-X-8-94IN/p/25135017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30266701
Weight / Kilogram
0
Product Group - BDI
M02234
Harmonized Tariff Code
8483.10.50.00
Noun
Shafting
Keyword String
Round
Manufacturer URL
https://www.thomsonlinear.com
Product Detail
Round Shafting
Product Specification
Solid; 3/8" Shaft Diameter; 8.94" Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Long Description
Round Shafting; Solid; 3/8" Shaft Diameter; 8.94" Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L