https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ST-PD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1MnxpbWFnZS9qcGVnfGFEazJMMmd6Tnk4eE1EUTNPVEF3TnpNMk56RTVPQzlKVGtSVVNFOVFVa05ZV0ZoZk5qQkRYMU5VWDFCRVh6TXdNSGd6TURBdWFuQm58MGM5OTczMzg2Y2UyMjcyYTA1YTBkY2M4YzE2Mjc4NmFjZjhiM2M4YzIwYjEwNDE4YjRlNTc5OGQzYTIwNzNmNQ
THOMSON
THOMSON
5/8 L PD RL
THOMSON THOMSON
Description
5/8 L PD RL SHAFT ; 5/8" DIA CLASS L P 60 CASE
Rail; Solid Round; Random Length; 5/8" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Steel; Predrilled; Tolerance Class 4" Drilled Hole Spacing; 8-32 Drilled Hole Size; Tolerance Class L
Part #
5/8 L PD RL
BDI #
843329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/5-8-L-PD-RL/p/843329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
6.94
EAN
0662486449072
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
Yes
Tolerance Class
L
Length Type
Random
Material
Steel
Drilled Hole Size
8-32
Inch - Metric
Inch
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
5/8 L PD RL
Weight / LBS
15.308
Long Description
Rail; Solid Round; Random Length; 5/8" Shaft Diameter; 178" Shaft Length; Plain Shaft Style; Steel; Predrilled; Tolerance Class 4" Drilled Hole Spacing; 8-32 Drilled Hole Size; Tolerance Class L
Drilled Hole Spacing
4 Inch | 101.6 Millimeter
Shaft Length
178 Inch | 4,521.2 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh