https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ST-1000W-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NHxpbWFnZS9qcGVnfGFEbG1MMmd6WWk4eE1EUTNPVEF5TXpRNE9UQTFOQzlKVGtSVVNFOVFVa05ZV0ZoZk5qQkRYMU5VWHpFd01EQlhYek13TUhnek1EQXVhbkJufDUyMmJlNDBlMDEwZTU2NmNiOGM0NTE0YmFmMTc4NjJiNTA2ZGNmMTM5YTFlOGQ1MGJkYmI0Nzk1NjdkNTU5NWI
THOMSON
THOMSON
5 MM RL
THOMSON THOMSON
Description
5 MM RL SHAFT ; 5MM DIA 60 CASE
Rail; Solid Round; Random Length; 5MM Shaft Diameter; 2387.6MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class MM
Part #
5 MM RL
BDI #
843327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/5-MM-RL/p/843327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0.172
EAN
0662486448907
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
MM
Length Type
Random
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
5 MM RL
Weight / LBS
0.846
Long Description
Rail; Solid Round; Random Length; 5MM Shaft Diameter; 2387.6MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class MM
Shaft Length
94 Inch | 2,387.6 Millimeter
Drilled Hole Spacing
0 Inch | 0 Millimeter
Shaft Diameter
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh