https://www.bdiexpress.com/medias/INDTHOPRCXXX-60C-ST-1000W-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5NHxpbWFnZS9qcGVnfGFEbG1MMmd6WWk4eE1EUTNPVEF5TXpRNE9UQTFOQzlKVGtSVVNFOVFVa05ZV0ZoZk5qQkRYMU5VWHpFd01EQlhYek13TUhnek1EQXVhbkJufDUyMmJlNDBlMDEwZTU2NmNiOGM0NTE0YmFmMTc4NjJiNTA2ZGNmMTM5YTFlOGQ1MGJkYmI0Nzk1NjdkNTU5NWI
THOMSON
THOMSON
5 MM SS RL
THOMSON THOMSON
Description
5 MM SS RL SHAFT ; 5MM DIA 60 CASE
Rail; Solid Round; Random Length; 5MM Shaft Diameter; 1905MM Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class MM
Part #
5 MM SS RL
BDI #
843328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/5-MM-SS-RL/p/843328
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
5.6
EAN
0662486448921
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
MM
Length Type
Random
Material
Stainless Steel
Drilled Hole Size
None
Inch - Metric
Metric
Other Features
Corrosion Resistant
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
5 MM SS RL
Weight / LBS
0.675
Long Description
Rail; Solid Round; Random Length; 5MM Shaft Diameter; 1905MM Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class MM
Shaft Diameter
0.197 Inch | 5 Millimeter
Shaft Length
75 Inch | 1,905 Millimeter
Drilled Hole Spacing