https://www.bdiexpress.com/medias/INDXXXRLXXXX-SRND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxMXxpbWFnZS9qcGVnfGFERmlMMmc1TlM4eE1EVXdOek15TmpRNE9EWXdOaTlKVGtSWVdGaFNURmhZV0ZoZlUxSk9SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xhYTJjNzE1ZmU4YzlkZWIzZDVkNGY1Y2NmNWY4ZjBhOGQ2NGM5ODNhOGFmNGZhNDEzNWMzZWE0YTE4YzI0ZGMx
EWELLIX
EWELLIX
LJMH 12X200 ESSC2
EWELLIX EWELLIX
Description
EWELLIX LJMH 12X200 ESSC2
Rail, Linear Solid Round; Cut to Length; 12MM Shaft Diameter; 200MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H7
Part #
LJMH 12X200 ESSC2
BDI #
15044056
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/LJMH-12X200-ESSC2/p/15044056
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H7
Length Type
Cut to Length
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Other Features
Chromium Plated | Chamfer
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.ewellix.com
Long Description
Rail, Linear Solid Round; Cut to Length; 12MM Shaft Diameter; 200MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H7
Shaft Length
7.874 Inch | 200 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh