IKO
IKO
SF220A/M1
IKO IKO
Description
SF220A/M1 ROTARY BUSHING ; 2MM DIA X 20MM LENGTH
Rail, Linear Solid Round; Random Length; 2MM Shaft Diameter; 20MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class MM
Part #
SF220A/M1
BDI #
21438464
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/SF220A-M1/p/21438464
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
0
Product Group - BDI
L00220
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
M1
Length Type
Random
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.ikont.com
Long Description
Rail, Linear Solid Round; Random Length; 2MM Shaft Diameter; 20MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class MM
Shaft Length
0.787 Inch | 20 Millimeter
Shaft Diameter
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh