https://www.bdiexpress.com/medias/INDXXXRLXXXX-SRND-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxMXxpbWFnZS9qcGVnfGFERmlMMmc1TlM4eE1EVXdOek15TmpRNE9EWXdOaTlKVGtSWVdGaFNURmhZV0ZoZlUxSk9SRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xhYTJjNzE1ZmU4YzlkZWIzZDVkNGY1Y2NmNWY4ZjBhOGQ2NGM5ODNhOGFmNGZhNDEzNWMzZWE0YTE4YzI0ZGMx
INA
INA
W 50X520 MM
INA INA
Description
INA W 50X520 MM
Rail, Linear Solid Round; Random Length; 50MM Shaft Diameter; 520MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Part #
W 50X520 MM
BDI #
1483836
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Linear-Motion-Products/Rail-Products-Round-Profile-and-Square/Round-and-Square-Rail-Products/Round-Shafting/W-50X520-MM/p/1483836
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
L00280
Product Name
Rail
Product Type
Solid Round
Shaft Style
Plain
Thread Size
None
Predrilled Yes/No
No
Tolerance Class
H6
Length Type
Random
Material
Steel
Drilled Hole Size
None
Inch - Metric
Metric
Category - BDI
Round Shafting
Noun
Rail
Keyword String
Solid Round Linear
Manufacturer URL
https://www.schaeffler.us
Long Description
Rail, Linear Solid Round; Random Length; 50MM Shaft Diameter; 520MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Shaft Diameter
1.969 Inch | 50 Millimeter
Shaft Length
20.472 Inch | 520 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh