Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1520-001-180 https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1520-000-180-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ5OTl8aW1hZ2UvanBlZ3xhR05sTDJnNE1DOHhNRFExTURrNU9EazRORGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMU1qQmZNREF3WHpFNE1GOHpNREI0TXpBd0xtcHdad3w1ZDhiNTlhZTM5NjZmZTY5NDg5NzE4MDEwZWRkNmU1MmRjYWE3M2E4NDNkOGU4ZGY5ZDFiNWViZDVhNTUyOTVj
17245844 Material Handling 

PELICAN PRODUCTS PELICAN PRODUCTS

1520-001-180

Description

1520-001-180 CASE ; 1520NF WL/NF SILVER 2EA/BOX

Storage Container; 0.91CU-FT Nominal Capacity Volume; Silver Color; 7.41" Nominal Depth; 19.78" Nominal Height; 6.72" Inner Depth; 18.06" Inner Height; 12.89" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1520 Medium Protector Case no Foam and with Logo Type; 15.77" Nominal Width

Part #

1520-001-180

BDI #
17245844

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PELICAN PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
1.63
EAN
0019428001537
Product Group - BDI
G00268
Noun
Container
Keyword String
Storage
Manufacturer URL
Product Detail
Storage Container
Product Specification
0.91CU-FT Nominal Capacity Volume; Silver Color; 7.41" Nominal Depth; 19.78" Nominal Height; 6.72" Inner Depth; 18.06" Inner Height; 12.89" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1520 Medium Protector Case no Foam and with Logo Type; 15.77" Nominal Width
Long Description
Storage Container; 0.91CU-FT Nominal Capacity Volume; Silver Color; 7.41" Nominal Depth; 19.78" Nominal Height; 6.72" Inner Depth; 18.06" Inner Height; 12.89" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1520 Medium Protector Case no Foam and with Logo Type; 15.77" Nominal Width