

PELICAN PRODUCTS
PELICAN PRODUCTS
1600-000-150
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1600-000-150 CASE ; 1600 WL/WF ORANGE 2EA/CS
Storage Container; 1.65CU-FT Nominal Capacity Volume; Orange Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width
Part #
1600-000-150
BDI #
17246279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/1600-000-150/p/17246279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
7.18
EAN
0019428020910
Product Group - BDI
G00268
Noun
Container
Product Detail
Storage Container
Product Specification
1.65CU-FT Nominal Capacity Volume; Orange Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width
Long Description
Storage Container; 1.65CU-FT Nominal Capacity Volume; Orange Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width