FENNER DRIVES
FENNER DRIVES
3/16IN X 7-7/8IN ORANGE 85 ENDLS
FENNER DRIVES FENNER DRIVES
Description
3/16X7-7/8" ORANGE 85 ENDLESS ; OPEN END ROUND BELT CONVEYOR
Conveyor Belt; 3/16" X 7-7/8" Size; Orange Color; 85 Endless
Part #
3/16IN X 7-7/8IN ORANGE 85 ENDLS
BDI #
25178979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/3-16IN-X-7-7-8IN-ORANGE-85-ENDLS/p/25178979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Product Detail
Conveyor Belt
Product Specification
3/16" X 7-7/8" Size; Orange Color; 85 Endless
Long Description
Conveyor Belt; 3/16" X 7-7/8" Size; Orange Color; 85 Endless