SIEGLING
SIEGLING
908103 36 IN X 260 FT
SIEGLING SIEGLING
Description
908103 36 IN X 260 FT ; CONVEYOR BELT
Conveyor Belting; Mainline; 260FT Length; 36" Width; Heavy Interwoven PVC
Part #
908103 36 IN X 260 FT
BDI #
21479719
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/908103-36-IN-X-260-FT/p/21479719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Noun
Belting
Keyword String
Conveyor
Product Detail
Conveyor Belting
Product Specification
Mainline; 260FT Length; 36" Width; Heavy Interwoven PVC
Long Description
Conveyor Belting; Mainline; 260FT Length; 36" Width; Heavy Interwoven PVC