https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098540-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NTh8aW1hZ2UvanBlZ3xhREprTDJobU9TOHhNREEzTmpJNE16TTNNVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RnMU5EQmZNekF3V0RNd01DNXFjR2N8Y2JkMTE0OGE0ZjRjODNiZmZjMDAxYjljNzYxMjU3ZDhjYzU2Y2ViMDUzOTYxODQ5YjVmZDdhODFiMDUxN2ExNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25098540-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NTh8aW1hZ2UvanBlZ3xhREprTDJobU9TOHhNREEzTmpJNE16TTNNVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RnMU5EQmZNekF3V0RNd01DNXFjR2N8Y2JkMTE0OGE0ZjRjODNiZmZjMDAxYjljNzYxMjU3ZDhjYzU2Y2ViMDUzOTYxODQ5YjVmZDdhODFiMDUxN2ExNw
JASON
JASON
EM8/2 00+A18W
JASON JASON
Description
JASON EM8/2 00+A18W
Conveyor Belting; 2000MM Width; 2 Ply; Polyester Tensile Material; Nonex PVC Top Side; TPU Bottom Side; Food Grade; 65A Shore Hardness; 25MM Minimum Pulley Diameter
Part #
EM8/2 00+A18W
BDI #
25098540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/EM8-2-00+A18W/p/25098540
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00268
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Product Detail
Conveyor Belting
Product Specification
2000MM Width; 2 Ply; Polyester Tensile Material; Nonex PVC Top Side; TPU Bottom Side; Food Grade; 65A Shore Hardness; 25MM Minimum Pulley Diameter
Long Description
Conveyor Belting; 2000MM Width; 2 Ply; Polyester Tensile Material; Nonex PVC Top Side; TPU Bottom Side; Food Grade; 65A Shore Hardness; 25MM Minimum Pulley Diameter
