

HABASIT BELTING
HABASIT BELTING
FNI-6EIC 10MMX6537MM ENDLS
HABASIT BELTING HABASIT BELTING
描述
HABASIT BELTING FNI-6EIC 10MMX6537MM ENDLS
Conveyor Belt; 10MM Wide; 6537MM Length; Polyester Conveying Side Material; Impregnated Fabric Conveying Side Surface; Non-adhesive Conveying Side Property; Blue Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; Blue Pulley Side Color; Endless
制造商部件号
FNI-6EIC 10MMX6537MM ENDLS
BDI部件号
25163063
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E4%BC%A0%E9%80%81%E5%B8%A6/FNI-6EIC-10MMX6537MM-ENDLS/p/25163063
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 6 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00132
名称
Belt
关键字串
Conveyor
产品明细
Conveyor Belt
产品规格
10MM Wide; 6537MM Length; Polyester Conveying Side Material; Impregnated Fabric Conveying Side Surface; Non-adhesive Conveying Side Property; Blue Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; Blue Pulley Side Color; Endless
详细描述
Conveyor Belt; 10MM Wide; 6537MM Length; Polyester Conveying Side Material; Impregnated Fabric Conveying Side Surface; Non-adhesive Conveying Side Property; Blue Conveying Side Color; Polyester Traction Layer; 2 Number of Fabrics; Polyester Pulley Side Material; Impregnated Fabric Pulley Side Surface; Non-Adhesive Pulley Side Property; Blue Pulley Side Color; Endless