![FTDP1000XLG 0850MM 1XDP](/medias/INDREXBELTXX-MDLR-1000-FTDP-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQwMDh8aW1hZ2UvanBlZ3xhRGsxTDJnM05pOHhNREl3TmpjeU56UXdOVFU1T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE1EQXdYMFpVUkZCZk16QXdXRE13TUM1cWNHY3w1NjM4MzgwZGFjZDA5YmUzMjNkYmZmMDZiNzE1MjlhNDczYWUyMjMyNDVkMTE3M2RlNDRjNGFkZDI3MmZhOTE0)
![FTDP1000XLG 0850MM 1XDP](/medias/INDREXBELTXX-MDLR-1000-FTDP-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQwMDh8aW1hZ2UvanBlZ3xhRGsxTDJnM05pOHhNREl3TmpjeU56UXdOVFU1T0M5SlRrUlNSVmhDUlV4VVdGaGZUVVJNVWw4eE1EQXdYMFpVUkZCZk16QXdXRE13TUM1cWNHY3w1NjM4MzgwZGFjZDA5YmUzMjNkYmZmMDZiNzE1MjlhNDczYWUyMjMyNDVkMTE3M2RlNDRjNGFkZDI3MmZhOTE0)
REXNORD
REXNORD
FTDP1000XLG 0850MM 1XDP
REXNORD REXNORD
Description
FTDP1000XLG 0850MM 1XDP MATTOP CHAIN ; 873.27.19
Mat Top Modular Belting; 1000; Solid Top; 25.4MM Pitch; 850MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 8.7MM Plate Height
Part #
FTDP1000XLG 0850MM 1XDP
BDI #
18617107
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/FTDP1000XLG-0850MM-1XDP/p/18617107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.27
EAN
0793699932560
Product Group - BDI
M00132
Modular Belting Size
1000
Basic Construction
Solid Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
1 IN
Minimum Order Quantity
1 FT
Inch - Metric
Metric
Other Features
Chain Bottom to Center Distance 0.98 Inch
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.417
Long Description
Mat Top Modular Belting; 1000; Solid Top; 25.4MM Pitch; 850MM Modular Belting Width; Straight Running; Polypropylene Pin Material; 8.7MM Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
33.465 Inch | 850 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh