https://www.bdiexpress.com/medias/INDREXXXTXXX-7956NT-PHOTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2NjF8aW1hZ2UvanBlZ3xhREE1TDJoaU5TOHhNRE0wTXpJek1EZzJOVFF6T0M5SlRrUlNSVmhZV0ZSWVdGaGZOemsxTms1VVgxQklUMVJQWHpNd01IZ3pNREF1YW5Cbnw0ZDRmZTU0MjZlZTgxYzg4OGVmNmQzNjlhYWNhOWRjMzM1NzhjZWIxNTI3M2MzZDY5ZDdkZDExYzZmZTg3N2Q3
REXNORD
REXNORD
HP7956NT-30IN_MTW
REXNORD REXNORD
Description
HP7956NT-30IN_MTW MAT TOP CHAIN (SMARTCATALOG)
Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 30" Modular Belting Width; Side Flexing; High Performance; Polyester Pin Material; 1/2" Plate Height
Part #
10464504
BDI #
26252913
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HP7956NT-30IN-MTW/p/26252913
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782934886812
Weight / US pound
0.55
Product Group - BDI
M00330
Modular Belting Size
7956
Basic Construction
Open Area
Component
Modular Belting
Modular Belting Type
Side Flexing
Material Type
High Performance
Pin Material
Polyester
Price Unit
FT
Order in Multiples of
1.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Molded-To-Width Mat Top Chain With NT Curve Retention For S-Turns
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10464504
Weight / LBS
0.55
Long Description
Modular Mat Top Belting; 7956; Open Area; Modular Belting; 1-1/4" Pitch; 30" Modular Belting Width; Side Flexing; High Performance; Polyester Pin Material; 1/2" Plate Height
Pitch
1.25 Inch | 31.75 Millimeter
Modular Belting Width
30 Inch | 762 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh