https://www.bdiexpress.com/medias/INDREXXXTXXX-HT5997-144-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyMDd8aW1hZ2UvanBlZ3xhRGRoTDJnMVlTOHhNRE0wTWprMk1UQXlNRGsxT0M5SlRrUlNSVmhZV0ZSWVdGaGZTRlExT1RrM1h6RTBORjh6TURCNE16QXdMbXB3Wnd8ODdlM2Y5NmU1ZTljMWJmODc3NTQxMmI4NDIyZTM4YTUwNTRlMzYwM2I4ZmU5OTk1ZTBjZjJlMzcwZDg3ZGYyYw
REXNORD
REXNORD
HT5997-168IN
REXNORD REXNORD
Description
HT5997-168IN MATTOP CHAIN
Modular Mat Top Belting; 5997; Raised Rib; Modular Belting; 2-1/4" Pitch; 168" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.97" Plate Height
Part #
HT5997-168IN
BDI #
24115855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/HT5997-168IN/p/24115855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
13.95
EAN
0793699432428
Product Group - BDI
M00330
Modular Belting Size
5997
Basic Construction
Raised Rib
Component
Modular Belting
Modular Belting Type
Straight Running
Material Type
High Temperature
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
2.25 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Mat Top Chain Molded Beige
Category - BDI
Flat Top Modular Belting
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10029012
Weight / LBS
5.78
Long Description
Modular Mat Top Belting; 5997; Raised Rib; Modular Belting; 2-1/4" Pitch; 168" Modular Belting Width; Straight Running; High Temperature; Polypropylene Pin Material; 0.97" Plate Height
Modular Belting Width
168 Inch | 4267.2 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Plate Height
0.97 Inch | 24.638 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh