https://www.bdiexpress.com/medias/INDHBTBLTXXX-21497702-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE5MjV8aW1hZ2UvanBlZ3xhREpsTDJoak5TODVPRE0wTlRreU9EWXlNak00TDBsT1JFaENWRUpNVkZoWVdGOHlNVFE1Tnpjd01sOHpNREI0TXpBd0xtcHdad3xmNWNhMjAwMTFjNjhiMDNkNTMxZTYzMjZhOWI3OThjMWMxMmUxNWQwMzZmMzBjZThlODMwMDI3ZmJhNTdkNDY1
HABASIT BELTING
HABASIT BELTING
M1233 5.9IN X 25FT W/FLIGHTS
HABASIT BELTING HABASIT BELTING
Description
M1233 5.9IN X 25FT W/FLIGHTS ; MODULAR BELTING
Mat Top Modular Belting; Flush Grid; Straight; 1/2" Pitch; 5.9" Width X 25Ft Length; With Flight
Part #
M1233 5.9IN X 25FT W/FLIGHTS
BDI #
21497702
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Belting/Modular-Belting/M1233-5-9IN-X-25FT-W-FLIGHTS/p/21497702
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.habasit.com
Product Detail
Mat Top Modular Belting
Product Specification
Flush Grid; Straight; 1/2" Pitch; 5.9" Width X 25Ft Length; With Flight
Long Description
Mat Top Modular Belting; Flush Grid; Straight; 1/2" Pitch; 5.9" Width X 25Ft Length; With Flight