MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
NO.1 30IN W X 42FT L
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
NO.1 30IN W X 42FT L CONVEYOR BELT
Conveyor Belt; Number 1; 30" Width; 42' Length
Part #
NO.1 30IN W X 42FT L
BDI #
24936628
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Belting/NO-1-30IN-W-X-42FT-L/p/24936628
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Conveyor Belt
Product Specification
Number 1; 30" Width; 42' Length
Long Description
Conveyor Belt; Number 1; 30" Width; 42' Length