25176909
Conveyor Belting
AMMERAAL BELTECH
AMMERAAL BELTECH
SK51 4026MM L X 102MM W X 10MM THK ENDLS
AMMERAAL BELTECH AMMERAAL BELTECH
Description
SK51 4026MM L X 102MM W X 10MM THK ENDLS ; KEVLAR CONVEYOR BELT
Conveyor Belting; 4026MM Length; 102MM Width; 10MM Thickness; Kevlar Tensile Material; Endless
Part #
SK51 4026MM L X 102MM W X 10MM THK ENDLS
BDI #
25176909
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Material-Handling/Conveyor-Belting/SK51-4026MM-L-X-102MM-W-X-10MM-THK-ENDLS/p/25176909
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belting
Keyword String
Conveyor
Manufacturer URL
https://www.ammeraalbeltech.com
Product Detail
Conveyor Belting
Product Specification
4026MM Length; 102MM Width; 10MM Thickness; Kevlar Tensile Material; Endless
Long Description
Conveyor Belting; 4026MM Length; 102MM Width; 10MM Thickness; Kevlar Tensile Material; Endless
