https://www.bdiexpress.com/medias/INDSKFBTUNTX-1010-PRSFT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4OHxpbWFnZS9qcGVnfGFHSTNMMmcwWXk4eE1ETXhNRFEwT1RVMk1UWXpNQzlKVGtSVFMwWkNWRlZPVkZoZk1UQXhNRjlRVWxOR1ZGOHpNREI0TXpBd0xtcHdad3w3ZjVhN2E1NGUxNGY2ZTMyNDI5ODI1MGE5YjdjNWNiMWYwM2MyYmQ3ZmM1MTdiODQwNzE2MmIzNTdlODZkZGFm
1299930
Ball Transfer Unit
NILOS
NILOS
BT 1030-13
NILOS NILOS
Description
BT 1030-13 BALL TRANSFER UNIT
Ball Transfer Unit; Press Fit; 31.7MM Ball Diameter; Steel Ball; Ball Up 275|Ball Down 121 Lbs Max Load; 73.7 MM Dia Flange Size; 36.5MM Base to Ball Height; 44.6MM Housing Diameter; 28.5MM Housing Height; Steel Housing
Part #
BT 1030-13
BDI #
1299930
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Ball-Transfer-Unit/BT-1030-13/p/1299930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.275
EAN
7316578000506
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Press Fit
Ball Material
Steel
Maximum Load
Ball Up 275 | Ball Down 121 Lbs
Flange Size if applicable
73.7 MM Dia
Housing Material
Steel
Other Features
Low Profile | Dirt Exit Hole | Press Ball Unit Into Hole to Fix | Zinc Plated Housing
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Press Fit; 31.7MM Ball Diameter; Steel Ball; Ball Up 275|Ball Down 121 Lbs Max Load; 73.7 MM Dia Flange Size; 36.5MM Base to Ball Height; 44.6MM Housing Diameter; 28.5MM Housing Height; Steel Housing
Housing Diameter
1.756 Inch | 44.6 Millimeter
Stud Height if applicable
0 Inch | 0 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Ball Outside Diameter
1.248 Inch | 31.7 Millimeter
Base to Ball Height
1.437 Inch | 36.5 Millimeter
Housing Height
1.122 Inch | 28.5 Millimeter
Overall Height
1.437 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh