Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BT 7133 https://www.bdiexpress.com/medias/INDSKFBTUNTX-HEVI-STD-SPR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MDd8aW1hZ2UvanBlZ3xhR1kxTDJnMU9DOHhNRGN4TVRJME9EQTNOamd6TUM5SlRrUlRTMFpDVkZWT1ZGaGZTRVZXU1Y5VFZFUmZVMUJTWHpNd01IZ3pNREF1YW5CbnwwNzEzNzRlYmVmMzZiYTdkOGU1ZDVmYjJjYjJjZGJmZmY4NDhmNWI0MTcwMjVmY2UzZDY3MWViN2ZlODZjOWJj
1300101 Ball Transfer Unit 

SKF SKF

BT 7133

Description

SKF BT 7133

Ball Transfer Unit; Stud|Spring Loaded; 25.4MM Ball Diameter; 41.4MM Base to Ball Height; 44.5MM Housing Diameter; 35.8MM Housing Height

Part #

BT 7133

BDI #
1300101

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.517
Product Group - BDI
M00134
Product Name
Ball Transfer Unit
Fitting Type
Stud | Spring Loaded
Flange Size if applicable
Not Applicable
Stud Thread Size
M10
Other Features
High Capacity | Optional Drain Hole and Grease Point | Shock Loading Protection
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud|Spring Loaded; 25.4MM Ball Diameter; 41.4MM Base to Ball Height; 44.5MM Housing Diameter; 35.8MM Housing Height
Base to Ball Height
1.63 Inch | 41.4 Millimeter
Overall Height
3.031 Inch | 77 Millimeter
Stud Height if applicable
1.402 Inch | 35.6 Millimeter
Stud Thread Length
1.402 Inch | 35.6 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Housing Diameter
1.752 Inch | 44.5 Millimeter
Housing Height
1.409 Inch | 35.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh