MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12TSD12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12TSD12 FLANGED DISCHARGE STUB ; 12" PLAIN FIXED SPOUT STEEL
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 8.875 IN H | 12 GA Thickness
Part #
12TSD12
BDI #
615022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12TSD12/p/615022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.71
EAN
0697950095813
Product Group - BDI
M00134
Product Name
Screw Conveyor Discharge Spout
Part Description
Fixed Discharge Spout with Plain Opening
Size
8.875 IN H | 12 GA Thickness
Other Features
12 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spout
Keyword String
Discharge
Manufacturer Internal Number
12TSD12
Weight / LBS
17
Long Description
Screw Conveyor Discharge Spout; Fixed Discharge Spout with Plain Opening; 8.875 IN H | 12 GA Thickness