MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3QDC2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3QDC2 QUICK DETACH STYLE CAP ; F/SCREW CNVR 2"PIPE SIZE 1-1/2"SHAFT
Conveyor Screw Cap; Quick Detachable Conveyor Screw Cap; 2 IN Inside X 2-3/8 IN Outside Pipe Size; Use: Screw Conveyor; Steel
Part #
3QDC2
BDI #
23136560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/3QDC2/p/23136560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
F00234
Product Name
Conveyor Screw Cap
Part Description
Quick Detachable Conveyor Screw Cap
Size
2 IN Inside X 2-3/8 IN Outside Pipe Size
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cap
Keyword String
Conveyor Screw
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Screw Cap; Quick Detachable Conveyor Screw Cap; 2 IN Inside X 2-3/8 IN Outside Pipe Size; Use: Screw Conveyor; Steel