REXNORD
REXNORD
401-62044-1
REXNORD REXNORD
Description
MD 18X8 POLYMERIC BUCKET ; 401-62044-1 NON RETURNABLE
Elevator Bucket; Mill Duty Polymeric Bucket; 18 IN L X 8 IN W X 8.5 IN DP; Use: Carry and Discharge Material Efficiently Without Trouble; Nylon
Part #
401-62044-1
BDI #
18140543
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/401-62044-1/p/18140543
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101729
Weight / Kilogram
2.49
EAN
0698210673765
Product Group - BDI
M00134
Product Name
Elevator Bucket
Part Description
Mill Duty Polymeric Bucket
Size
18 IN L X 8 IN W X 8.5 IN DP
Used For
Carry and Discharge Material Efficiently Without Trouble
Material
Nylon
Other Features
Green | Excellent Wear and Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bucket
Keyword String
Elevator
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-62044-1
Weight / LBS
5.5
Long Description
Elevator Bucket; Mill Duty Polymeric Bucket; 18 IN L X 8 IN W X 8.5 IN DP; Use: Carry and Discharge Material Efficiently Without Trouble; Nylon