MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CD7 ; 0158780M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CD7 ; 0158780M DRIVE SHAFT ; CS 3-7/16" DIA 32-5/8"LG STD 4-BOLT DRIL
Drive Shaft; Drive Shaft; 3-7/16 IN Coupling Dia; Use: Screw Conveyor; Steel
Part #
CD7 ; 0158780M
BDI #
24744762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CD7-;-0158780M/p/24744762
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
38.7
Product Group - BDI
M00134
Product Name
Drive Shaft
Part Description
Drive Shaft
Size
3-7/16 IN Coupling Dia
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
Drive
Manufacturer URL
https://www.martinsprocket.com
Long Description
Drive Shaft; Drive Shaft; 3-7/16 IN Coupling Dia; Use: Screw Conveyor; Steel