MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
CE7B-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
CE7B-P CONVEYOR END SHAFT ; 3 7/16" X 16 7/8"
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 3.438 IN Dia X 16.875 IN L; Use: Support the End Conveyor Section; Steel
Part #
CE7B-P
BDI #
605500
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/CE7B-P/p/605500
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
19.96
EAN
0697950211947
Product Group - BDI
M00134
Product Name
Screw Conveyor End Shaft
Part Description
End Shaft Used with Plate or Product Drop Out Seal
Size
3.438 IN Dia X 16.875 IN L
Used For
Support the End Conveyor Section
Material
Steel
Other Features
Bronze Bearing | Cold Rolled
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
End
Manufacturer Internal Number
CE7B-P
Weight / LBS
44
Long Description
Screw Conveyor End Shaft; End Shaft Used with Plate or Product Drop Out Seal; 3.438 IN Dia X 16.875 IN L; Use: Support the End Conveyor Section; Steel